Shop All Brass Pipes
Zoro Select
1/8" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40
Mfr # 4GTG5
Zoro # G2605793
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8"
- Overall Pipe Length 12"
- Pipe Fitting Material Red Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4GTG5
- Zoro # G2605793
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/8" |
Overall Pipe Length | 12" |
Pipe Size (Fittings) | 1/8" x 1/8" |
Outside Dia. | 13/32 in |
Overall Length | 12 in |
Thread Size | 27" |
Inside Diameter | 1/8 in |
Outside Diameter | 13/32 in |
Nominal Pipe Size | 1/8 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1/8 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 373 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 373 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPLETON 9D00010321 Stem Glacier Bay Cartridge for Single Handle Faucet (TE150940)
- ANVIL Pipe Saddle, Threaded Pipe, 2 In (0766260608)
- ASCO 8210G095 24/60V Ac 3/4" Npt. (8210G095)
- PENTAIR/PENTEK Filter Bag, Mesh, Poly, 220 gpm, 1000m, PK20 (KEM1000K12S-75)
- ZORO SELECT 1-1/2" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (467-070)
- ZORO SELECT 3/8" MNPT x 45/64" TBE Brass Close Pipe Nipple Sch 40 (706112-06)
- ZORO SELECT 3/4" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (464-060)
- ZORO SELECT 3/8" MNPT x 1" TBE Brass Close Pipe Nipple PK10 (6AZD7)
- ZORO SELECT 1-1/4" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (466-060)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Red Brass Pipe Sch 40 (463-360)
- LEGEND VALVE 1/8" X 7" BRASS NIPPLE (311-011)
- Zoro Select Brass Pipes