Shop All Stainless Steel Pipes
Zoro Select
1/8" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T6BNA15
Zoro # G2691141
original price:
$7.29
15% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 316 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6BNA15
- Zoro # G2691141
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 10 in |
Pipe Size | 1/8" |
Pipe Size (Nominal) | 1/8" |
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Pipe Size (Fittings) | 1/8" |
Nominal Pipe Size | 1/8 in |
Outside Diameter | 3/8 in |
Overall Length | 10 in |
Inside Diameter | 1/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 3/8 in, Overall Length 10 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3129 56 18)
- CARGILL Cargill Diamond Crystal 100012447 Salt Pellets, 40 lb Bag (100012447)
- RESTORATION Single Hole Only Mount, 1 Hole KS3195AL 1/4 Turn Water Drinking Faucet (KS3195AL)
- WESTBRASS Beehive Grid Tub Trim Grate W/ Trip Lever Faceplate in Matte Black (D92-62)
- ZORO SELECT 2" MNPT x 2" TBE Stainless Steel Close Pipe Nipple Sch 40 (T4BNI01)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH08)
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNB05)
- ZORO SELECT 4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40, Wall Thickness: 3/16" (T4WNL1)
- ZORO SELECT 2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNI17)
- ZORO SELECT 3/4" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNE20)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BND20)
- Zoro Select Stainless Steel Pipes