Shop All Brass Pipes
Zoro Select
1/8" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40
Mfr # 460-100
Zoro # G3178743
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 460-100
- Zoro # G3178743
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 10 in |
Pipe Size (Nominal) | 1/8" |
Outside Dia. | 13/32 in |
Pipe Size (Fittings) | 1/8" |
Overall Length | 10 in |
Thread Size | 27" |
Nominal Pipe Size | 1/8 in |
Outside Diameter | 13/32 in |
Inside Diameter | 1/8 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1/8 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 373 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 373 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER Standard Taste/Odor Cartridge 10", 5Mcron (TO1-SS6-S18)
- ZORO SELECT Elbow, 90 deg, 4", 150,304, Thrd Heavy (4381030710)
- SANI-LAV Spout w/Aertor, Fixed, Brass, 1/2 NPT In (1001)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/8 in Pipe Size (401003)
- ZORO SELECT 1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (463-030X)
- ZORO SELECT 1-1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (467-060)
- ZORO SELECT 2" MNPT x 6 ft. TBE Red Brass Pipe Sch 40 (468-720)
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (464-025X)
- ZORO SELECT 2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (468-030)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (466-120)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Brass Long Pipe Nipple PK10 (6AZE0)
- Zoro Select Brass Pipes