Shop All Stainless Steel Pipes
Zoro Select
1/8" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40
Mfr # T6BNA25
Zoro # G3298391
Sold in multiples of 5 for $186.45
Item requires special delivery charges. A $20.00 per item surcharge will be applied.
$186.45
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T6BNA25
- Zoro # G3298391
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 10 ft |
Pipe Size (Nominal) | 1/8" |
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 1/2 in |
Inside Dia. | 1/4 in |
Nominal Pipe Size | 1/8 in |
Inside Diameter | 1/4 in |
Overall Length | 10 ft |
Outside Diameter | 3/8 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 3/8 in, Overall Length 10 ft, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3 L, Accessory, Delta Bathsafety Angular Modern Decor, Matte Black (41918-BL)
- ANVIL UNION BLACK GRND JNT1/2"" (8700162954)
- NIBCO 3/8" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 3/8)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Oil Rubbed Bronze (P-1131T-ORB)
- ZORO SELECT 1" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNF24)
- ZORO SELECT 1" MNPT x 5 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNF22)
- ZORO SELECT 2" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNI23)
- ZORO SELECT 1" MNPT x 10 ft TBE Stainless Steel Pipe Sch 80 (E4BNF23)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 3/8" (T4BNA04)
- ZORO SELECT 2" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI10)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 6 in Overall Long, Threaded on Both Ends, NPT (T4BND11)
- Zoro Select Pipes