Shop All Galvanized Pipes
Zoro Select
1/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 5P988
Zoro # G2805625
original price:
$1.39
7% off
new price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 1.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P988
- Zoro # G2805625
- UPC # 190735928608
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 1.5 in |
Pipe Size (Fittings) | 1/8" |
Pipe Size (Nominal) | 1/8" |
Nominal Pipe Size | 1/8 in |
Outside Diameter | 13/32 in |
Overall Length | 1 1/2 in |
Description
Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 1 1/2 in, Pipe Weld Type Electric Resistance Weld, Resistance Properties Corrosion-Resistant, Schedule Schedule 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Gate Valve, Class 125, 3 In., Spigot (4303GR)
- KOHLER Detent (58800)
- SANIFLO Saniflo Descaler for macerators and pumps (052)
- APOLLO VALVES 1/2" FNPT Lead Free Bronze Ball Cone Check Valve (61LF50301)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87806)
- ZORO SELECT 1" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (565-240)
- ZORO SELECT 1" MNPT x 4" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ6)
- ZORO SELECT 1-1/2" MNPT x 9-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831035803)
- ZORO SELECT 2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 160 (87904)
- ZORO SELECT 2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P877)
- LEGEND VALVE 1-1/2" x 4-1/2" GALV NIPPLE (356-147E)
- Zoro Select Galvanized Pipes