Shop All Stainless Steel Pipe Fittings
Zoro Select
1/8" MNPT SS Square Head Plug
Mfr # 4307002150
Zoro # G1982136
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307002150
- Zoro # G1982136
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Outside Dia. | 13/32" |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Nominal Pipe Size | 1/8 in |
Overall Length | 5/8 in |
Fitting Pipe Size | 1/8 in |
Description
Square Head Plug, 1/8 in Nominal Pipe Size, Stainless Steel, 316L, Class Class 3000, For Pipe Schedule 160, Male NPT, 5/8 in Overall Length, 2810 psi @ 350 Degrees F Max. Steam Pressure, Plug Construction Solid, Plug Drive Style 1/8 in Square, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 1/8 in ID, 3/16in OD, 5ftL (ZUSA-HT-2459)
- ZORO SELECT 3/4" FNPT 304 SS Cap (40RDC111N034)
- VIEGA Reducer (28840)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222162)
- ZORO SELECT 1-1/2" MNPT SS Square Head Plug (4307002164)
- ZORO SELECT 1" MNPT SS Square Head Plug (4307002160)
- ZORO SELECT 3/8" MNPT SS Square Head Plug (4307002154)
- ZORO SELECT Reducer Coupling, 304 SS, 3 x 1 1/2 in (4381016990)
- ZORO SELECT Hex Bushing, 2-1/2"x1", 150,304, Thrd (4381031360)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7037)
- LEGEND VALVE 3" X 2-1/2" SS316 RED COUPLING (416-401)
- Zoro Select Stainless Steel Pipe Fittings