Shop All Ball Valves
Zoro Select
1/8" MNPT Brass Ball Valve Inline
Mfr # G-BVRM-18M
Zoro # G1263482
original price:
$12.93
13% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Material brass
- Stem Type Blowout Proof
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-BVRM-18M
- Zoro # G1263482
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/8" |
Overall Length | 2.1 in |
Connection Size - Side 2 | 1/8 in |
Connection Size - Side 1 | 1/8 in |
Nominal Valve Size | 1/8 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 21)
- MR. SCRAPPY Extended Sink Flange for 3-Bolt Garbage Disposal Mounts, Universal (22-0003R-00)
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC Ball Valve with Stainless Steel Handle S (6416212)
- SLOAN Friction Ring F3 Friction Ring Sj 1 (48 Pack) (5306056)
- ZORO SELECT 1/4" MNPT Brass Ball Valve Inline (G-BVRM-25M)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Inline (6386590)
- ZORO SELECT 1/2" FNPT Brass Ball Valve with Drain Inline (1PYN9)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (G-ADV-38)
- ZORO SELECT 3/4" FNPT Brass Ball Valve 3-Way (XV533P-12)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (XV502P-16)
- JOHNSON CONTROLS Brass Valve with Actuator, 1/2 in. NPT (VG1241AD)
- Zoro Select Ball Valves