Shop All Compression Tube Fittings
Zoro Select
1/8" Low Lead Brass Nut
Mfr # 700261-02
Zoro # G6211064
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Nut/Sleeve
- Fitting Connection Type Compression
- Tube Size 1/8 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 700261-02
- Zoro # G6211064
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/8 in |
Compression Thread Size | 5/16-24 |
Thread Size | 5/16-24 |
Overall Length | 3/8 in |
Compatible Tube Outer Diameter | 1/8 in |
Threading Size | 5/16-24 |
For Tube Outside Diameter | 1/8 in |
Description
Nut, Application Potable Water, Fitting Material Brass, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/8 in, Thread Size 5/16-24, Specific Fitting Shape Nut/Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 1/8 in, Standards NSF 61 Annex G, Compatible Tube Material Aluminum, Copper, Thermoplastic, Fitting Connection Type Compression, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Galvanized Union (1LBT6)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Cap Jar (6-Pack), 6PK (FSBCAP126JR)
- ZURN Supply Line, Blue (Z8106-02A)
- LEGEND VALVE 1/2" x 6 MxS TM-550 MULTI-TURN (108-022)
- ZORO SELECT 3/16" Compression Low Lead Brass Union (700062-03)
- ZORO SELECT 3/8" x 1/2" Low Lead Brass Straight Union (700082-0806)
- ZORO SELECT 5/8" Compression Low Lead Brass Sleeve (700060-10)
- ZORO SELECT 3/4" x 5/8" Low Lead Brass Male Elbow (700069-1012)
- ZORO SELECT 1/4" x 3/8" Low Lead Brass Tee (700071-0604)
- ZORO SELECT 3/8" x 1/4" Low Lead Brass Male Elbow (700069-0406)
- PARKER 3/4" Compression Brass Sleeve 10PK (60C-12)
- Zoro Select Compression Tube Fittings