Shop All Compression Tube Fittings
Zoro Select
1/8" Low Lead Brass Male Elbow
Mfr # 700069-0202
Zoro # G6109564
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/8 in
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700069-0202
- Zoro # G6109564
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Compression Thread Size | 5/16-24 |
Pipe Size (Fittings) | 1/8" |
Fitting Side A Tube Outer Diameter | 1/8 in |
Thread Size B | 1/8-27 |
Fitting Side B Pipe Size | 1/8 in |
Thread Size A | 5/16-24 |
Threading Size | 5/16-24 x 1/8-27 |
Fitting Pipe Size | 1/8 in |
Pipe Size | 1/8" |
For Tube Outside Diameter | 1/8 in |
Description
Male Elbow, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size A 5/16-24, Thread Size B 1/8-27, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Reduce Coupling, 1/2"x1/4", 125, Brz Nl (4385004090)
- COMMERCIAL 9 1/8" Plastic 3/4 Floor Sink Top Grate (11469)
- F MATIC Naturally Clean Toilet Bowl Clips, 60PK (TB600N)
- USA INDUSTRIALS Needle Valve, 3-Way Fitting Style, 316 SS (ZUSA-VLV-93)
- ZORO SELECT 5/8" Compression Low Lead Brass Sleeve (700060-10)
- ZORO SELECT 3/16" Compression Low Lead Brass Nut (700061-03)
- ZORO SELECT 5/8" Compression Low Lead Brass Union (700062-10)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Female Elbow (700070-1008)
- ZORO SELECT 1/8" Compression Low Lead Brass Sleeve (700060-02)
- ZORO SELECT 3/4" x 5/8" Low Lead Brass Female Coupling (700066-1012)
- PARKER 3/4" Compression x 1/2" MNPT Brass Connector 10PK (68C-12-8)
- Zoro Select Compression Tube Fittings