Shop All Bathroom Safety Bars and Chairs
Zoro Select
18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Unfinished
Mfr # 15186
Zoro # G4806109
original price:
$24.09
9% off
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Finish Unfinished
- Type Concealed Wall Mount
- Material Stainless Steel
- Standards ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15186
- Zoro # G4806109
- UPC # 091712151869
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18" |
Width | 1-1/2" |
Height | 1-1/2" |
Depth | 3" |
Dia. | 1/2" |
Bar Length | 18 in |
Bar Diameter | 1 1/2 in |
Details
Finish | Unfinished |
Type | Concealed Wall Mount |
Material | Stainless Steel |
Standards | ADA |
Color | Silver |
Weight Capacity | 10 lb. |
Item | Grab Bar |
Includes | Concealed Screws |
Frame | Stainless Steel |
Mounting Screws | Concealed |
Bar Material | Stainless Steel |
Includes Mounting Hardware | Yes |
ADA Compliant | Yes |
Product Type | Wall Mounted Grab Bar |
Center to Center Hole Distance | 18 in |
Bar Style | Straight |
ADA Compliant Grab Bar | ADA Compliant |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Unfinished, Bar Diameter 1 1/2 in, Bar Length 18 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 18 in, Includes Mounting Hardware Yes, Color Silver, Includes Concealed Screws, Standards ADA Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" CPI Brass Union Tee (4-4-4 JBZ-B)
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 2 in Pipe, Natural Rubber Seal, T-Handle Gripper (270229)
- STEEL & OBRIEN 2" Tri-Clamp End Tee, Short Outlet - 316SS (7MPS-2-316)
- ANVIL 3/4X2 Xh Blk Steel CW Nipple (0330519000)
- ZORO SELECT 32" L, Straight, Stainless Steel, Grab Bar, Satin (3P919)
- ZORO SELECT 30" L, Wall Mount, Stainless Steel, Safety Rail/Bar, Satin (4WMH4)
- ZORO SELECT 24" L, Wall Mount, Stainless Steel, Safety Rail/Bar, Satin (4WMG6)
- ZORO SELECT 30" L, Wall Mount, Stainless Steel, Safety Rail/Bar, Satin (4WMH6)
- ZORO SELECT 32" L, Left Hand 90 Degrees, Stainless Steel, Grab Bar, Unfinished (3P922)
- ZORO SELECT 32" L, Right Hand 90 Degrees, Stainless Steel, Grab Bar, Unfinished (3P921)
- MJM INTERNAITONAL Wide Shower Chair W/ Swing Arms & Pail, Standard Mesh - Grey (MJM-S126-5BAR-DDA-10-QT-C-SM-GY)
- Zoro Select Bathroom Safety Bars and Chairs