Shop All Rubber Sheets & Strips
Zoro Select
1/8" High Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 70A
Mfr # BULK-RS-NHS70-885
Zoro # G6840486
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8 in
- Rubber Width 36 in
- Rubber Length 15 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NHS70-885
- Zoro # G6840486
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 15 ft |
Width | 36" |
Length | 15 ft. |
Overall Length | 15 ft |
Nominal Size | 36 in x 15 ft |
Overall Width | 36 in |
Description
Neoprene Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 710, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 15 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (Treadtex 304#4-24Gx48x96)
- ZORO SELECT Roll, SBR, 3/8 in. Thick, 20 ft., 70A (BULK-RS-SBR75-179)
- ZORO SELECT Amber Polyimide Film Stock 2 ft. L x 24" W x 0.005" Thick (BULK-PF-PI-6)
- ZORO SELECT Buna-N Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-H60-17)
- ZORO SELECT Neoprene Sheet, 40A, 12"x12"x1/32", Black (BULK-RS-N40TXT-13)
- ZORO SELECT 3/8" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-16)
- ZORO SELECT Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (BULK-RS-N50-938)
- ZORO SELECT Rubber Sheet, Silicone, 36" W, 2 ft. L (BULK-RS-S60WFDA-60)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A (BULK-RS-N50-299)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A (BULK-RS-N50-12)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/2" Thick x 36" Width x 12" Length (20-103)
- Zoro Select Rubber Sheets & Strips