Shop All Rubber Sheets & Strips
Zoro Select
1/8" High Grade Neoprene Rubber Roll, 36"x10 ft., Black, 70A
Mfr # BULK-RS-NHS70-206
Zoro # G0241739
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NHS70-206
- Zoro # G0241739
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Length | 10 ft. |
Width | 36" |
Overall Length | 10 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 10 ft |
Description
Neoprene Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 710, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 1.593" Overall Width, Style: Trim with a Side Flap (5B350B2X1/2C-25)
- ZORO SELECT Angle Stock, 304SS, 1/8 In T, 2 In Leg, 7 Ft (4A.125X2-84)
- ZORO SELECT General Purpose SS, 24" Overall L (4F1X2-24)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1" Dia. (2XPA6)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x12", 50A (BULK-RS-S50BFDA-7)
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 50A (BULK-RS-H50-1001)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-863)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Roll, 36"x100 ft., Black, 60A (BULK-RS-H60-862)
- ZORO SELECT Sponge Roll, Rubber, 1/4x3/8 In, 50 Ft. (CNES591/43/850T)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-26)
- E. JAMES Rubber Sheet, Gum, 1/8"Thick, 24"x12", 40A (387-1/8B)
- Zoro Select Rubber Sheets & Strips