Shop All Rubber Sheets & Strips
Zoro Select
1/8" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A
Mfr # BULK-RS-BHS70-24
Zoro # G2740762
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-BHS70-24
- Zoro # G2740762
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Width | 12" |
Length | 12" |
Nominal Size | 12 in x 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Description
Buna-N Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A (ZTRIM-17)
- ZORO SELECT Slotted Shim Kit 2x2-5x5", Stainless Steel, 260 PCS (36D717)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109HT-100)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 30A (BULK-RS-S30-12)
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-22)
- ZORO SELECT 3/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-221)
- ZORO SELECT 3/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-25)
- ZORO SELECT Silicone Rubber Strip w Adhesive, 60A, 1/8"T x 1"W x 10 Ft L (BULK-RS-S60-170)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 2" W (BULK-RS-E60-64)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 120"x48", 60A (BULK-RS-RCY60-34)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 2" W (BULK-RS-H60-174)
- Zoro Select Rubber Sheets & Strips