Shop All Rubber Sheets & Strips
Zoro Select
1/8" High Grade Buna-N Rubber Roll, 36"x10 ft., Black, 60A
Mfr # BULK-RS-BHS60-206
Zoro # G0309401
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-BHS60-206
- Zoro # G0309401
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Length | 10 ft. |
Width | 36" |
Overall Width | 36 in |
Overall Length | 10 ft |
Nominal Size | 36 in x 10 ft |
Description
Buna-N Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 610, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873040)
- TRIM-LOK Black Vinyl Seal 328 ft L, 7/16 in W, 7/8 in H (DDA2513-328)
- ZORO SELECT Welded Grating, Smooth, 36x1in., 36in. Span (24125S100-C3)
- RUBBER-CAL Gray PVC S-Grip Runner 25 ft. L, 3/16" H (03-W246)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 30A (BULK-RS-N30-106)
- ZORO SELECT Roll, Vinyl, 1/4 Th x 36 In W, 50 Ft L, Blk (BULK-RS-PVC70-37)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 36"x36", 60A (BULK-RS-RCY60-25)
- ZORO SELECT Rubber Strip, SBR, 3/8"Thick, 36"x4", 70A (BULK-RS-SBR75-144)
- ZORO SELECT Neoprene Strip, L 10 ft, Black (ZUSANSR-FR-260)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-25)
- ZORO SELECT 1" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-BHS40-233)
- Zoro Select Rubber Sheets & Strips