Shop All Ball Valves
Zoro Select
1/8" FNPT x MNPT PVC Ball Valve Inline
Mfr # 6884090
Zoro # G3138974
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Valve Structure 1-Piece
- Ball Valve Product Group Manual
- Seat Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6884090
- Zoro # G3138974
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/8" |
Overall Length | 4.16" |
Connection Size - Side 2 | 1/8 in |
Connection Size - Side 1 | 1/8 in |
Nominal Valve Size | 1/8 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Wedge, Connection Size - Side 1 1/8 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 5/8" OD x 3/4" Wall, 7-Series for Elastomeric (726062)
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 50 ft Length, Type ACR (658R)
- T&S BRASS Cartridge Assembly, Hot, Ceramic (011278-25)
- GROHE Shower Outlet Elbow, 1/2" NPT Connection (28484000)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline (3997890)
- ZORO SELECT 3/4" Socket CPVC Ball Valve Union (4PGE3)
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline (107-817)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-25NL)
- ZORO SELECT 1/2" Barb PVC Ball Valve 3-Way (6902390)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (G-BVO-100)
- JOMAR VALVE LF Brass Cap and Chain Valve, NPT, 1/2" (T-100HFG)
- Zoro Select Valves