Shop All Ball Valves
Zoro Select
1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline
Mfr # G-MVFP-18M
Zoro # G3443097
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nickel-Plated Brass
- Body Style Inline
- Max. Pressure 190 psi CWP
- Connection Type FNPT x MNPT
- Body Seal Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-MVFP-18M
- Zoro # G3443097
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/8" |
Overall Length | 1.48 in |
Thread Size | 1/8" |
Nominal Valve Size | 1/8 in |
Handle Length | 0.75 in |
Connection Size - Side 2 | 1/8 in |
Connection Size - Side 1 | 1/8 in |
Description
Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 190 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT 304 SS Union (2UA97)
- ZORO SELECT 1-1/2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1886-040)
- PARKER Nipple, Brass, 3/4 in Pipe Size, MNPT (215PN-12)
- ZORO SELECT 1" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF13)
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-50M)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-38M)
- ZORO SELECT 1/4" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-25M)
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (G-PMFT-25)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (G-F600-25)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Angle (7153790)
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with PEX Expansion Connection (HA-BV121-1)
- Zoro Select Ball Valves