Shop All Ball Valves
Zoro Select
1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline
Mfr # G-CMV-18NL
Zoro # G9752206
original price:
$9.69
10% off
new price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Nickel Plated Brass
- Body Style Inline
- Max. Steam Pressure 150 PSI WSP
- Valve Structure 1-Piece
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-CMV-18NL
- Zoro # G9752206
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/8" |
Overall Length | 1.57 in |
Nominal Valve Size | 1/8 in |
Connection Size - Side 2 | 1/8 in |
Connection Size - Side 1 | 1/8 in |
Description
Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 450 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (EC-3103)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-6-6)
- SMITH-COOPER SW Insert, 3M, 316/L, 1X1/4" (4307005626)
- RHEEM Gas Valve Nat (SP10963DK)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-38NL)
- ZORO SELECT 1/4" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-25NL)
- ZORO SELECT 2" FNPT x MNPT Brass Ball Valve Inline (107-328)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (G-ADV-100)
- ZORO SELECT 3/4" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-75NLH)
- ZORO SELECT 3/4" Socket CPVC Ball Valve Union (4PGC5)
- SPEARS 3/4" Socket PVC Compact Ball Valve Inline (2122-007)
- Zoro Select Ball Valves