Shop All Ball Valves
Zoro Select
1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline
Mfr # G-CMV-18
Zoro # G9752285
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nickel-Plated Brass
- Body Style Inline
- Ball Material Chrome Plated Brass
- Handle Type Wedge
- Max. Pressure 450 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-CMV-18
- Zoro # G9752285
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/8" |
Overall Length | 1.57 in |
Connection Size - Side 2 | 1/8 in |
Connection Size - Side 1 | 1/8 in |
Nominal Valve Size | 1/8 in |
Description
Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 450 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2-1/2" NOM C Copper Dimple Stop Coupling (600DS 21/2)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1/4", PVC/FPM, Threaded (TC10025T)
- MOEN Cartridge Repair Kit (130156)
- EVERFLOW 5/8" Flare x 1/2" MIP Reducing Adapter Pipe Fitting; Brass (F48R-5812)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-38)
- ZORO SELECT 1/4" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-25)
- ZORO SELECT Ball Valve Repair Kit, SC301, "3/4 (4373001890)
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (1PYZ8)
- ZORO SELECT 1/4" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-25)
- ZORO SELECT 1" Socket PVC Ball Valve Inline (32H950)
- LEGEND VALVE 2" S-2001 NL SWT BALL VALVE (101-338NL)
- Zoro Select Valves