Shop All Galvanized Pipe Fittings
Zoro Select
1/8" FNPT x MNPT Galvanized 45 Deg. Street Elbow
Mfr # 0811026608
Zoro # G2766401
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 45 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0811026608
- Zoro # G2766401
- UPC # 690291909344
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Fitting Pipe Size | 1/8 in x 1/8 in |
Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
45 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/8 in, Female, NPT, 1/8 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4F-F)
- B & K BK Products Schedule 80 1/2 in. MPT PVC 3 in. Nipple (403-030)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/2 in Pipe Size (802-015)
- SLOAN Sfp35A Gang Adapter Kit 100-240 Vac/6 V (0362035)
- ZORO SELECT 3/4" MNPT Galvanized Square Head Plug (5P911)
- ZORO SELECT 2" FNPT Galvanized 45 Degree Elbow (1LBK4)
- ZORO SELECT 1/2" FNPT Galvanized Union (5P958)
- ZORO SELECT 1-1/4" FNPS Galvanized Merchant Coupling (61106)
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 3 (793LW2)
- ZORO SELECT 1/2" FNPT Galvanized Coupling (5P919)
- ZORO SELECT Galv.Nipple, Seamless, 3/8 x 24 (793LV0)
- Zoro Select Galvanized Pipe Fittings