Shop All Check Valves
Zoro Select
1/8" FNPT x MNPT Brass Piston Spring Check Valve
Mfr # CHK BRS 210-2F2M-F
Zoro # G2566837
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Hex Size 9/16"
- Connection Type FNPT x MNPT
- Connection FNPT x MNPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CHK BRS 210-2F2M-F
- Zoro # G2566837
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/8" |
Hex Size | 9/16" |
Pipe or Tube Size - Check Valves | 1/8 in |
Size | 1/8" |
Overall Height | 9/16 in |
Width | 9/16 in |
Length | 1 1/16 in |
Pipe or Tube Size | 1/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Brass, Pipe or Tube Size 1/8 in, Connection Type MNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Spring Material Stainless Steel, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000S-3p-2850)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (ADK00027)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-15199-4NDRA-CP)
- TRUMBULL INDUSTRIES Keeney Mfg Co 17GA 1-1/4" x 1-1/4" Chrome Plated P-Trap with Cleanout (303CP)
- ZORO SELECT 3/16" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-3B3B-F)
- ZORO SELECT 1/2" FNPT Ball Cone Spring Check Valve (FP CHK 685-8F8F-B)
- ZORO SELECT 2" Solder Bronze Spring Check Valve (6AJZ2)
- ZORO SELECT 3/4" NPT Brass Swing Check Valve (10F323)
- ZORO SELECT 1/4" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-4B4B-F)
- ZORO SELECT 1/4" FNPT Brass Poppet Spring Check Valve (CHK BRS 450-4F4F-F)
- BONOMI 1/2" NPT Brass Spring Check Valve (100012LF-1/2)
- Zoro Select Valves