Shop All Stainless Steel Pipe Fittings
Zoro Select
1/8" FNPT SS Threaded Tee
Mfr # 4307002200
Zoro # G0576861
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307002200
- Zoro # G0576861
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size | 1/8 in |
Outside Dia. | 7/8" |
Pipe Size (Fittings) | 1/8" |
Fitting Side C Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Outside Diameter | 7/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in x 1/8 in |
Overall Length | 1 5/8 in |
Description
Tee, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 1/8 in, Female, NPT, 7/8 in, 1/8 in, Female, NPT, 1/8 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 8220G025 120/60,110/50Vac 1" (8220G025)
- ELKAY Lustertone, SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD3122552)
- OLYMPIA FAUCETS Single Handle Valve Trim Set, Wallmount, Brushed Nickel, Style: Traditional (T-2343-BN)
- GATES Quick Disconnect Coupler-G940 Series Coupl/Adapter, G94011-0404 (G94011-0404)
- ZORO SELECT Nipple, Schedule 80, 19/64" ID, 316 SS, 12"L (ZUSA-PF-4417)
- ZORO SELECT 1" FNPT SS Threaded Flange (4381006020)
- ZORO SELECT 1-1/2" MNPT 316 SS Hex Plug (60HP112N112)
- ZORO SELECT Reduce Coupling, 4"x1", 150,316, Thrd (4381036690)
- ZORO SELECT 2" FNPT SS Cap (4307001124)
- ZORO SELECT Tee, 1", 150,304, Thrd Heavy (4381033450)
- ZORO SELECT 1-1/4" Socket Weld SS Tee (4307005116)
- Zoro Select Fittings