Shop All Stainless Steel Pipe Fittings
Zoro Select
1/8" FNPT SS Threaded Cap
Mfr # 4307001100
Zoro # G2345664
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307001100
- Zoro # G2345664
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 5/8" |
Pipe Size | 1/8 in |
Overall Length | 3/4 in |
Fitting Pipe Size | 1/8 in |
Nominal Pipe Size | 1/8 in |
Description
Round Cap, 1/8 in Nominal Pipe Size, Stainless Steel, 316L, Class Class 3000, For Pipe Schedule 160, Female NPT, 3/4 in Overall Length, 2810 psi @ 350 Degrees F Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke Non-Diverter Tub Spout Matte Black (RP93377BL)
- PENTAIR/OMNIFILTER Heavy Duty Water Filter Housing Wrench (OW50-DC6-S18)
- KOHLER Glass Shelf Kit, 13 (1172604-BTG)
- JOMAR VALVE Brass Ball Valve, NPT, 11/2" (JF-100T)
- ZORO SELECT 2-1/2" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing (4307000276)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8749)
- ZORO SELECT 4" FNPT SS Threaded Flange (4381001080)
- ZORO SELECT 1-1/4" FNPT 316 SS Coupling (60FC111N114)
- ZORO SELECT 1/4" FNPT 316 SS Coupling (2TY81)
- ZORO SELECT Cap, 3/8", 150,304, Thrd Heavy (4381030220)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 3/8" NPT Female (ZUSA-PF-115)
- Zoro Select Stainless Steel Pipe Fittings