Shop All Stainless Steel Pipe Fittings
Zoro Select
1/8" FNPT SS Cross
Mfr # 4381037800
Zoro # G1644973
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381037800
- Zoro # G1644973
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Outside Dia. | 5/8" |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side D Nominal Pipe Size | 1/8 in |
Fitting Side C Nominal Pipe Size | 1/8 in |
Fitting Side A Outside Diameter | 4 in |
Overall Length | 1 3/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in x 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
Cross, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 1/8 in, Female, NPT, 4 in, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUNKENHEIMER LUNKENHEIMER 658 230PSI 1/2IN NPT RELIEF VALVE (658)
- SHARKBITE Ball Valve, DZR Brass, 1 in.sz. (22187-0000LF)
- RESTORATION Single Hole Only Mount, 1 Hole KS3192AL 1/4 Turn Water Drinking Faucet (KS3192AL)
- WATTS Double Check Detector, 007, 2in, FNPT (007M1DCDA-OSY-GPM)
- ZORO SELECT 4" FNPT SS Cross (4381037910)
- ZORO SELECT 3/4" FNPT 316 SS Cross (600X111N034)
- ZORO SELECT 1" FNPT SS Cross (4381037850)
- ZORO SELECT 3" FNPT 316 SS 90 Degree Elbow (609E111N030)
- ZORO SELECT 304 Stainless Steel Tee, 1 in x 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT x Female NPT (40TE111N010)
- ZORO SELECT 1-1/2" Socket Weld SS Coupling (4307000068)
- LEGEND VALVE 2" SS304 HALF COUPLING (404-288)
- Zoro Select Stainless Steel Pipe Fittings