Shop All Ball Valves
Zoro Select
1/8" FNPT Nickel Brass Mini Ball Valve Inline
Mfr # G-CBV-18NL
Zoro # G9752242
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Nickel Plated Brass
- Body Style Inline
- Stem Type Blowout Proof
- Features Compact, Lead-Free, Panel-Mountable, Wedge Handle
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G-CBV-18NL
- Zoro # G9752242
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/8" |
Overall Length | 1.57 in |
Connection Size - Side 1 | 1/8 in |
Nominal Valve Size | 1/8 in |
Connection Size - Side 2 | 1/8 in |
Description
Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 450 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES Rebuild kit, S21 series, 3/8" stainless, buna elastomerics, DC (KS211AF15J7CG4)
- ANVIL 3" x 3" x 2" FNPT Galvanized Reducing Tee (0311054605)
- ZORO SELECT Low Lead Brass Street Elbow, 1/4" Pipe Size (706118-04)
- HOMEWERKS CHR SHWR Stall Faucet (3220-15-CH-B)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-33NL)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-25NL)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (G-ADV-38)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (107-403NL)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Union (4PGD7)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (G-ADV-100)
- THRIFCO PLUMBING 3/4 Inch Stainless Steel 304 Ball Valve, 1000 WOG (6419033)
- Zoro Select Valves