Shop All Check Valves
Zoro Select
1/8" FNPT Brass Piston Spring Check Valve
Mfr # CHK BRS 215-2F2F-B
Zoro # G1818424
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Hex Size 9/16"
- Connection Type FNPT
- Connection FNPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CHK BRS 215-2F2F-B
- Zoro # G1818424
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/8" |
Hex Size | 9/16" |
Pipe or Tube Size - Check Valves | 1/8 in |
Size | 1/8" |
Length | 1 3/8 in |
Overall Height | 9/16 in |
Width | 9/16 in |
Pipe or Tube Size | 1/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Brass, Pipe or Tube Size 1/8 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Spring Material Stainless Steel, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stopper Assy (78172-BN)
- LEGEND VALVE 1/2 X 10 T550 1/4 TURN NO LEAD (108-154NL)
- KINGSTON BRASS KB982FL Widespread Bathroom Faucet, Polished Brass (KB982FL)
- DORMONT Gas Connector, SS, 3/4 x 24 In, 290,900 Btu (40-4142-24)
- ZORO SELECT 1-1/4" NPT Stainless Steel Swing Check Valve (4VMU3)
- ZORO SELECT 1" NPT Stainless Steel Swing Check Valve (4VMU2)
- ZORO SELECT 1/4" MNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4M-F)
- ZORO SELECT 3/16" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-3B3B-B)
- ZORO SELECT 1/2" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8F-F)
- ZORO SELECT 2" Solder Bronze Spring Check Valve (6AJZ2)
- DORR OLIVER BALL FLANGED 2IN CHECK VALVE (P2005418A)
- Zoro Select Check Valves