Shop All Ball Valves
Zoro Select
1/8" FNPT Brass Ball Valve Inline
Mfr # G-PMFS-18
Zoro # G0369467
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Max. Pressure 1500 psi CWP
- Stem Type Blowout Proof
- Ball Material Chrome Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-PMFS-18
- Zoro # G0369467
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/8" |
Overall Length | 1.88 in |
Nominal Valve Size | 1/8 in |
Connection Size - Side 2 | 1/8 in |
Handle Length | 1.18 in |
Connection Size - Side 1 | 1/8 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,500 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- ANVIL 1-1/4" x 1-1/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310042403)
- PARKER 1/2" Compression Nut and Spacer Set (P8NS)
- ZORO SELECT Tubing, 65 psi at 70F, 100 ft., Shore A73 (4HL96)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (G-PMFS-25)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (G-F600-50)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-25NLH)
- ZORO SELECT 1/4" Push PVC Ball Valve Inline (6381790)
- ZORO SELECT 3/4" FNPT Chrome Brass Ball Valve Inline (107-824-CL)
- ZORO SELECT 1/2" FNPT PVC Ball Valve Inline (107-133-NP)
- ZORO SELECT Ball Valve, 3/8", 304, FP 800, 2pcs (4373001020)
- Zoro Select Valves