Shop All Ball Valves
Zoro Select
1/8" FNPT Brass Ball Valve Inline
Mfr # 1WML2
Zoro # G3357383
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Valve Structure 2-Piece
- Port Full
- Max. Pressure 1000 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WML2
- Zoro # G3357383
- UPC # 190735417546
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/8" |
Overall Length | 1.96 in |
Handle Height | 1.11 in |
Connection Size - Side 2 | 1/8 in |
Nominal Valve Size | 1/8 in |
Connection Size - Side 1 | 1/8 in |
Handle Length | 2.83 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Oil, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Liquid Filter Bag, #1 Size, 100 Microns, Felt, Polyester (KE100K1S)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1 in Pipe Size (839-168)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 1/2 in x 1/2 in Pipe Size (401094)
- ZORO SELECT 3/8" FNPT x MNPT Brass Ball Valve Inline (6GD22)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1WML6)
- ZORO SELECT 1" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-100)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Union (4PGA9)
- ZORO SELECT 3/8" MNPT x Barb PVC Ball Valve Inline, Seat Material: Viton (PVC 638-TB6M-F)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P2K-50)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (6GD21)
- BANJO 1/4" Push Polypropylene Ball Valve Inline (LVPL025V)
- Zoro Select Ball Valves