Shop All Stainless Steel Pipe Fittings
Zoro Select
1/8" FNPT 316 SS Threaded Tee
Mfr # 60TE111N018
Zoro # G2214922
original price:
$2.79
14% off
new price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60TE111N018
- Zoro # G2214922
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Overall Length | 26 mm |
Fitting Side C Outside Diameter | 1/8 in |
Fitting Side C Nominal Pipe Size | 1/8 in |
Fitting Side B Outside Diameter | 1/8 in |
Fitting Side A Outside Diameter | 1/8 in |
Description
Tee, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 1/8 in, Female, NPT, 1/8 in, 27, 1/8 in, Female, NPT, 1/8 in, 27, 1/8 in, Female, NPT, 1/8 in, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1-1/2" PVC/FPM, Full Port, Drilled, S/T, Vented (TBH1150ASTV0Z00)
- CAPRI TOOLS 3/16 in Double Flaring Tool (CP21110-316)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/4 In (52402)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6590001EC.020)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Tee (60TE111N038)
- ZORO SELECT 1-1/2" FNPT 316 SS Threaded Tee (60TE111N112)
- ZORO SELECT 1/2" FNPT 316 SS Threaded Tee, Max. Pressure: 300 psi (60TE111N012)
- ZORO SELECT 1" Socket Weld SS Socket Weld Flange Sch 40 (4381005620)
- ZORO SELECT Tee, 304 SS, 1/2", Female BSPT, Class 150 (ZUSA-PF-8221)
- ZORO SELECT 1/2" MNPT 304 SS Hex Head Plug (40HP112N012)
- ZORO SELECT 1-1/2" FNPT 304 SS Union (400U111N112)
- Zoro Select Stainless Steel Pipe Fittings