Shop All Stainless Steel Pipe Fittings
Zoro Select
1/8" FNPT 304 SS Union
Mfr # 400U111N018
Zoro # G1551557
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400U111N018
- Zoro # G1551557
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Hex Size | 25 mm |
Pipe Size | 1/8 in |
Fitting Side A Outside Diameter | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side B Outside Diameter | 1/8 in |
Overall Length | 27 mm |
Description
Union, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1/8 in, Female, NPT, 1/8 in, 27, 1/8 in, Female, NPT, 1/8 in, 27, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Faucet Handle Nut Assembly, Plastic (G60561)
- HYDRA-ZORB Strut Mount Cushion Clamp, 4" Nom Pipe, Electro Galvanized Gold (200400)
- DIXON Boss Ground Joint Spud, 2 in, MNPT, Iron, Domestic (GM28)
- CAMPBELL 1-1/2" FNPT Lead Free Brass Spring Check Valve (4033E)
- ZORO SELECT 304 Stainless Steel Union, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (400U111N034)
- ZORO SELECT 4" FNPT SS Union (4381033710)
- ZORO SELECT 2-1/2" FNPT 304 SS Union (400U111N212)
- ZORO SELECT Cap, 304 SS, 2", Female BSPT, Class 150 (ZUSA-PF-8247)
- ZORO SELECT Reducing Coupling, 304 SS, 1 1/2 x 1 (ZUSA-PF-8160)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 1/4", NPT (ZUSA-PF-375)
- ZORO SELECT Straight Adapter, Steel, 1/2 ", NPT x BSPT (ZUSA-PF-8005)
- Zoro Select Fittings