Shop All Stainless Steel Pipe Fittings
Zoro Select
1/8" FNPT 304 SS Tee
Mfr # 40TE111N018
Zoro # G0327905
original price:
$4.17
24% off
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40TE111N018
- Zoro # G0327905
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Fitting Side C Outside Diameter | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side C Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Outside Diameter | 1/8 in |
Fitting Side B Outside Diameter | 1/8 in |
Overall Length | 26 mm |
Fitting Pipe Size | 1/8 in x 1/8 in x 1/8 in |
Description
Tee, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1/8 in, Female, NPT, 1/8 in, 27, 1/8 in, Female, NPT, 1/8 in, 27, 1/8 in, Female, NPT, 1/8 in, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 2" Slip PVC Spring Swing Check Valve (200-C20)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 150 psi (88E2A1M1K1-150)
- SHARPE VALVES Gate Valves, 300# Flanged, 2-1/2" Size (4371005210)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 1/4" MNPT (ZUSA-PF-7028)
- ZORO SELECT 304 Stainless Steel Tee, 1/2 in x 1/2 in Fitting Pipe Size, Class 150 (40TE111N012)
- ZORO SELECT 304 Stainless Steel, 1/4 in x 1/4 in x 1/4 in Fitting Pipe Size, Class 150 (40TE111N014)
- ZORO SELECT 3" FNPT 304 SS Tee (40TE111N030)
- ZORO SELECT 3/4" x 1/2" FNPT SS Reducing Coupling (4307001726)
- ZORO SELECT 1-1/2" MNPT 304 SS Square Head Plug (1RRL6)
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307000202)
- ZORO SELECT 2" Butt Weld 304L SS Tee Sch 40 (4381018650)
- Zoro Select Fittings