Shop All Stainless Steel Pipe Fittings
Zoro Select
1/8" FNPT 304 SS Cap
Mfr # 40RDC111N018
Zoro # G3274196
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Cap
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40RDC111N018
- Zoro # G3274196
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Outside Diameter | 1/8 in |
Overall Length | 15.5 mm |
Fitting Pipe Size | 1/8 in |
Nominal Pipe Size | 1/8 in |
Description
Round Cap, 1/8 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, Female NPT, 1/8 in Outside Diameter, 15.5 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 27, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union, 1/4 in Tube Size, Brass, Silver (3606 56 00)
- ELDON JAMES Adapter, Thread To Barb, PVDF, 1 In, PK5 (A16-16NK)
- ZORO SELECT 1-1/2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-150)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- ZORO SELECT Cap, 304 SS, 3/4", Female BSPT, Class 150 (ZUSA-PF-8244)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT x BSPT (ZUSA-PF-7987)
- ZORO SELECT Cross, 304 SS, 3 in Pipe Size, Buttweld (4381011820)
- ZORO SELECT Reduce Coupling, 2"x1", 150,304, Thrd (4381032530)
- ZORO SELECT 3/4" FNPT 304 SS Threaded Tee (2UA92)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381004450)
- LEGEND VALVE M-8330 ANG ISO VALVE W/THERM-P (833-825)
- Zoro Select Stainless Steel Pipe Fittings