Shop All Rubber Sheets & Strips
Zoro Select
1/8" FDA Grade Neoprene Rubber Roll, 36"x5 ft., White, 50A
Mfr # BULK-RS-N60FDA-273
Zoro # G0309620
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 5 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N60FDA-273
- Zoro # G0309620
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 5 ft |
Width | 36" |
Length | 5 ft. |
Nominal Size | 36 in x 5 ft |
Overall Width | 36 in |
Overall Length | 5 ft |
Description
Neoprene Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color White, Durometer 60A, Grade Food, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0036 Thick x 0125 Hole x 01875 Stagger Carbon Steel Perforated Sheet A36 Round Hole, 24 x 48 (13529)
- MAUDLIN PRODUCTS Slotted Shim Assortment D-5 X 5", Stainless Steel, PK260 (MSD5-FK)
- DISCO Arbor Spacer Assortment, Pk28 (8101)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 25 ft L, 0.011 in Wire Dia, Bright (FCS9214-M)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-100)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-N70-295)
- ZORO SELECT 1/16" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 30A (BULK-RS-N30MIL-14)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 120"x48", 60A (BULK-RS-RCY60-20)
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 30A (BULK-RS-S30-64)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 3/4" W (BULK-RS-N50-159)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/4" T x 24" W x 12" L (20-111)
- Zoro Select Rubber Sheets & Strips