Shop All Rubber Sheets & Strips
Zoro Select
1/8" FDA Grade Buna-N Rubber Sheet, 36"x15 ft., White, 60A
Mfr # BULK-RS-H60FDA-323
Zoro # G7559797
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8 in
- Rubber Width 36 in
- Rubber Length 15 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H60FDA-323
- Zoro # G7559797
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 15 ft |
Width | 36" |
Length | 15 ft. |
Nominal Size | 36 in x 15 ft |
Overall Length | 15 ft |
Overall Width | 36 in |
Description
Buna-N Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color White, Durometer 60A, Grade Food, Material Buna-N, Standards ASTM D2000 BF 507, FDA 21 CFR 177.2600, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 15 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/4In T, 2x 4Ft (03P.25X24-48)
- ZORO SELECT Flat Stock, 0.125", 1/2" W, 1 ft. (CUREC00544)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-307)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.220 X 24.000 X 60.000 [Ea (SACR.220X24.000X60.000CEF)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-14)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-N70-9)
- ZORO SELECT Roll, Silicone, 1/16 in. Thick, 10 ft, 60A (BULK-RS-S60-205)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-H60-130)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x12", 50A (BULK-RS-S50FDA-9)
- ZORO SELECT Rubber Sheet, SBR, 3/16"Thick, 12"x12", 70A (BULK-RS-SBR75-160)
- ZORO SELECT Silicone Rubber Strip No Adhesive, 60A, 1/4"T x 2"W x 10 Ft L (BULK-RS-S60-94)
- Zoro Select Rubber Sheets & Strips