Shop All Rubber Sheets & Strips
Zoro Select
1/8" FDA Grade Buna-N Rubber Roll, 36"x10 ft., White, 60A
Mfr # BULK-RS-H60FDA-206
Zoro # G0309946
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H60FDA-206
- Zoro # G0309946
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Width | 36" |
Length | 10 ft. |
Overall Width | 36 in |
Nominal Size | 36 in x 10 ft |
Overall Length | 10 ft |
Description
Buna-N Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color White, Durometer 60A, Grade Food, Material Buna-N, Standards ASTM D2000 BF 607, FDA 21 CFR 177.2600, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 2" Dia. (1UPG1)
- ZORO SELECT Red Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-65)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879200)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1 x 60 In (2FJG1)
- ZORO SELECT 3/16" FDA Grade Buna-N Rubber Sheet, 36"x10 ft., White, 60A (BULK-RS-H60FDA-207)
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Roll, 36"x10 ft., White, 60A (BULK-RS-H60FDA-205)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Sheet, 36"x10 ft., White, 60A (BULK-RS-H60FDA-208)
- ZORO SELECT 3/8" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-13)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-874)
- ZORO SELECT Rubber Strip, Viton, 1/4"Thick, 36"x2", 70A (BULK-RS-V75-262)
- ZORO SELECT Buna-N Sheet, 40A, 36"x24"x0.125", Black (BULK-RS-H40-304)
- Zoro Select Rubber Sheets & Strips