Shop All Safety and Security Mirrors
Zoro Select
18" Dia. Indoor Quarter Dome Mirror, 90° Viewing Angle
Mfr # ONV-90-18-PC
Zoro # G2105457
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mirror Material Polycarbonate
- Backing Material No Backing
- Mirror Environment Indoor
- Mounting Location Ceiling
- Approximate Viewing Distance 190 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ONV-90-18-PC
- Zoro # G2105457
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18" |
Dome Height | 10 in |
Details
Item | Quarter Dome Mirror |
Mirror Material | Polycarbonate |
Backing Material | No Backing |
Mirror Environment | Indoor |
Mounting Location | Ceiling |
Approximate Viewing Distance | 190 ft |
Viewing Angle | 90 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting hardware |
Mirror Shape | Quarter-Round |
Material | Polycarbonate |
Mirror Style | Quarter Dome Mirror |
Weight | 3.25 lb |
Rim Material | No Rim |
Features | Unbreakable |
Description
Quarter Dome Mirror, Mirror Style Quarter Dome Mirror, Mirror Shape Round, Rim Material No Rim, Mirror Material Polycarbonate, Backing Material No Backing, Diameter 18 in, Viewing Angle 90 Degrees , Approximate Viewing Distance 190 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 10 in, Mounting Location Ceiling, Weight 3.25 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Yellow, 50 In. L (56-801)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 3PK (840570)
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (AUTO FX5 II)
- 3M Flame Resistant Faceseal, Polyester, PK5 (M-937)
- ZORO SELECT 26" Quarter Dome Mirror, Acrylic (ONV-90-26)
- ZORO SELECT Indoor Convex Mirror, 26 in dia, Acrylic (SCVI-26T)
- ZORO SELECT Oval Shaped Mirror (OFFEYE-17)
- ZORO SELECT Full Dome Mirror, 32In., Acrylic (ONV-360-32)
- ZORO SELECT Half Dome Mirror, 32 In., Acrylic Hi Viz (ONV-180-32-SB)
- ZORO SELECT Qtr Dome Mirror, 18In., Scratch Res Acryl (ONV-SR-90-18)
- FRED SILVER Convex Security Mirror (PLX-36-T)
- Zoro Select Traffic Safety