Shop All Rubber Sheets & Strips
Zoro Select
1/8" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 30A
Mfr # BULK-RS-N30-116
Zoro # G3150147
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 6 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N30-116
- Zoro # G3150147
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 6" |
Nominal Size | 6 in x 36 in |
Overall Length | 36 in |
Overall Width | 6 in |
Description
Neoprene Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 30A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 310, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 6 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-20Gx48x120)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3032230)
- ZORO SELECT Rubber Cord, Buna, 6.0mm Dia, 10 Ft (ZUSA-RC-626)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 In, 3 Ft L (2HHA3)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 30A (BULK-RS-N30-118)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 30A (BULK-RS-N30-113)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-947)
- ZORO SELECT 1/4" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 70A (BULK-RS-N70MIL-52)
- ZORO SELECT Rubber Strip, Gum, 1/2"Thick, 36"x6", 40A (BULK-RS-NAT40-358)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-864)
- ZORO SELECT 1" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-NHS70-271)
- Zoro Select Rubber Sheets & Strips