Shop All Rubber Sheets & Strips
Zoro Select
1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A
Mfr # BULK-RS-H50-978
Zoro # G9724407
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H50-978
- Zoro # G9724407
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Length | 12" |
Width | 12" |
Overall Length | 12 in |
Nominal Size | 12 in x 12 in |
Overall Width | 12 in |
Description
Buna-N Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 507, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.375" Stainless Round Bar 304/304L-Annealed Cold Finish (76)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 1/2 in Inside Dia, 1 in Outside Dia (63950104)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.500" Thick (1YYR8)
- ZORO SELECT Carbon Steel Square Tread Plate, 4' L (23568_48_48)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x24", Black, 60A (BULK-RS-NHS60-248)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-NHS50-23)
- ZORO SELECT Rubber Strip, EPDM, 1/8"Thick, 36"x6", 60A (BULK-RS-E60-909)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 50A (BULK-RS-E50MIL-18)
- ZORO SELECT Rubber, SBR, 3/8 Th x 12 In W, 50 Ft, Black (BULK-RS-SBRHS60-89)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-244)
- E. JAMES Rubber Strip, SBR, 1"Thick, 36"x6", 70A (1500-1Z)
- Zoro Select Rubber Sheets & Strips