Shop All Rubber Sheets & Strips
Zoro Select
1/8" Comm. Grade Buna-N Rubber Roll, 36"x51 ft., Black, 70A
Mfr # BULK-RS-H70-980
Zoro # G9886247
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$658.99
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8 in
- Rubber Width 36 in
- Rubber Length 51 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H70-980
- Zoro # G9886247
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 51 ft |
Width | 36" |
Length | 51 ft. |
Overall Width | 36 in |
Nominal Size | 36 in x 51 ft |
Overall Length | 51 ft |
Description
Buna-N Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 707, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 51 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Roll, 30A, 4'x36"x0.125 (BULK-RS-S30-143)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 11/16 in W (18H.687-72)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.545 in Overall Width (1375B3X3/8-25)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 3/32" Thick (BULK-PS-PC-38)
- ZORO SELECT Buna-N Roll, 40A, 5'x36"x0.125", Black (BULK-RS-H40-327)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-BHS40-225)
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Roll, 36"x10 ft., White, 60A (BULK-RS-H60FDA-205)
- ZORO SELECT 3/16" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-331)
- ZORO SELECT Rubber, Viton, 1/16"Thick, 24"x12", 70A (BULK-RS-V75-445)
- ZORO SELECT Rubber Strip, Viton, 1/8"Thick, 36"x2", 70A (BULK-RS-V75-272)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet - 2" Thick x 36" Wide x 36" Long (ZUSANSR-FR-272)
- Zoro Select Rubber Sheets & Strips