Shop All Jobber Length Drill Bits
This Product is Discontinued
Zoro Select
1/8" Carbide-Tipped Black/Gold 118 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # 12001250
Zoro # G1909507
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
- Decimal Equivalent 0.1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12001250
- Zoro # G1909507
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 2 3/4 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 5/8 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Shank Length | 1 1/8 in |
Drilling Depth | 1.3000" |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.95mm |
Description
Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 118 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type Cam Relieved Point, Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.