Shop All Jobber Length Drill Bits
Zoro Select
1/8" Carbide TiALN 118 Deg. Jobber Length Drill Bit
Mfr # 450-101250B
Zoro # G9560774
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 450-101250B
- Zoro # G9560774
- UPC # 888226128919
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 2 1/4 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drilling Depth | 1-1/4" |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1.0000 in |
Description
Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE PORT BIM 35-3/8 1/2 20 12/16 2721 (ZWEP351216MC)
- IRWIN Three Piece Tap Kit, 1/4"-28, HCS (2623)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300200)
- BETA Hexagon Hand Socket, 10mm (009100010)
- ZORO SELECT 17/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102656)
- ZORO SELECT F Carbide Bright 118 Deg. Jobber Length Drill Bit (450-202570)
- ZORO SELECT #31 Carbide 118 Deg. Jobber Length Drill Bit (450-301200)
- ZORO SELECT #60 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-300400)
- ZORO SELECT 11/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-103438B)
- ZORO SELECT 7/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-102188B)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC #38 (45008)
- Zoro Select Drill Bits