Shop All Electrical Wire & Cable
Zoro Select
18 AWG 8 Conductor Portable Cord 600V 100 ft. BK
Mfr # E3671
Zoro # G7953416
original price:
$192.17
18% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 8
- Length 100 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E3671
- Zoro # G7953416
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 18 AWG |
Spool Length | 100 ft. |
Nominal Outside Dia. | 0.53 in |
Wire Size (Wire and Cable) | 18 AWG |
Length (Straight Wireway) | 100 ft |
Description
Portable Cord, Number of Conductors 8, Wire Size 18 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Blue, Green, Orange, Red, Red/Black, White, White/Black, Jacket Color Black, Length 100 ft, Voltage 600 V, Nominal Outside Dia. 0.53 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Self-Gripping Cable Ties, Reusable, 1/2"x8", 25/PK, BK 25PK (VEK91141)
- NVENT HOFFMAN Polypro, Type 4x, 17.95x15.94x10.35, Pol (A181610PHCW)
- EATON BUSSMANN Automotive Fuse, ATC Series, 1A, 32V DC, Non-Indicating (ATC-1)
- TEDDICO BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (B-5V)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYF9)
- ZORO SELECT 20 ft. Insulated Coiled Grounding Wire OR (RAC-20)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYL7)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3688)
- ZORO SELECT 12 AWG 1 Conductor Automotive Primary Wire 100 ft. WT (5ZLL9)
- ZORO SELECT 18 AWG 8 Conductor Portable Cord 600V 25 ft. BK (E3636)
- PACER GROUP Pacer Round 4 Conductor Cable, 100', 10/4 AWG, Black, Green, Red and White (WR10/4-100)
- Zoro Select Electrical Wire & Cable