Shop All Electrical Wire & Cable
Zoro Select
18 AWG 6 Conductor Carolprene Portable Cord 600V 250 ft. BK
Mfr # E3702
Zoro # G3045445
original price:
$329.00
13% off
new price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 6
- Length 250 ft
- Jacket Color Black
- Jacket Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E3702
- Zoro # G3045445
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 250 ft |
Wire Size (Wire and Cable) | 18 AWG |
Nominal Outside Dia. | 0.5 in |
Wire Size - Wire and Cable | 18 AWG |
Spool Length | 250 ft. |
Length (Straight Wireway) | 250 ft |
Description
Portable Cord, Number of Conductors 6, Wire Size 18 AWG, Trade Designation SOOW, Jacket Material EPDM Rubber, Wire Color Black, Blue, Green, Orange, Red, White, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ121005CHSCWW)
- SOUTH MAIN HARDWARE 60-in Natural 175-lb. Standard Nylon Ties 25PK (220269)
- TEMPCO RTD Probe, 100 Ohm, 6In, .25In Sheath (RTD00702)
- SUPERIOR ELECTRIC Twist Lock Flange Receptacle 3 Wire, 30 Amps, 125V, NEMA L5-30R (YGF038F)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 100 ft. BK (E3678)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3699)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3630)
- ZORO SELECT 20 ft. Insulated Coiled Grounding Wire OR (RAC-20)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3679)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL1)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED500)
- Zoro Select Electrical Wire & Cable