Shop All Electrical Wire & Cable
Zoro Select
18 AWG 4 Conductor Portable Cord 600V 50 ft. BK
Mfr # E3654
Zoro # G7888203
original price:
$38.15
11% off
new price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 4
- Length 50 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E3654
- Zoro # G7888203
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 50 ft |
Nominal Outside Dia. | 0.39 in |
Wire Size (Wire and Cable) | 18 AWG |
Spool Length | 50 ft. |
Wire Size - Wire and Cable | 18 AWG |
Length (Straight Wireway) | 50 ft |
Description
Portable Cord, Number of Conductors 4, Wire Size 18 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 50 ft, Voltage 600 V, Nominal Outside Dia. 0.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Double Pole/Single Throw Slide Switches 3PK (65246)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22975701)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable WT (E3033S.41.02)
- HILLSDALE TERMINAL 12-10 N/I #8 Spade, PK500 (50280N)
- ZORO SELECT 16 AWG 5 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3706)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3631)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYL9)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYK6)
- ZORO SELECT 5 ft. Insulated Coiled Grounding Wire OR (RAC-5)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3693)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 1000' Length, 0.0320" Diameter, Silver (20N801000)
- Zoro Select Electrical Wire & Cable