Shop All Electrical Wire & Cable
Zoro Select
18 AWG 4 Conductor Portable Cord 600V 250 ft. YL
Mfr # 2TYH8
Zoro # G2894981
product price: $113.59
/ea
Free Shipping & Returns
$113.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 4
- Length 250 ft
- Jacket Color Yellow
- Jacket Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2TYH8
- Zoro # G2894981
- UPC # 190735452790
- Country of Origin Indonesia
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 250 ft |
Spool Length | 250 ft. |
Wire Size (Wire and Cable) | 18 AWG |
Wire Size - Wire and Cable | 18 AWG |
Nominal Outside Dia. | 0.39 in |
Length (Straight Wireway) | 250 ft |
Description
Portable Cord, Number of Conductors 4, Wire Size 18 AWG, Trade Designation SEOW, Jacket Material TPE, Wire Color Black, Green, Red, White, Jacket Color Yellow, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET BROWN 5-15R 125V (T5325-000)
- SQUARE D Circuit breaker accessory, PowerPacT R, phase barrier (S33998)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 60A, Fast-Acting, 600V AC, Cylindrical (PVS-R-60)
- REMINGTON INDUSTRIES Litz Wire, 20 AWG Unserved Sngl Build, 64/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (64/38LITZ.125)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (3045300154)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 25 ft. BK (E3618)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3677)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3654)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ2)
- ZORO SELECT Portable Cord, 14 AWG, 3 Conductors, 100 ft, SJOOW, Stranded Design, CPE Rubber Jacket, Black (3045300361)
- CHAINFLEX Bus Cable, PUR, 50 V, , Black (CF898-081)
- Zoro Select Electrical Wire & Cable