Shop All Electrical Wire & Cable
Zoro Select
18 AWG 3 Conductor Portable Cord 600V 250 ft. YL
Mfr # 2TYH7
Zoro # G3327633
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 3
- Length 250 ft
- Jacket Color Yellow
- Jacket Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2TYH7
- Zoro # G3327633
- UPC # 190735452783
- Country of Origin Indonesia
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 250 ft |
Spool Length | 250 ft. |
Nominal Outside Dia. | 0.36 in |
Wire Size - Wire and Cable | 18 AWG |
Wire Size (Wire and Cable) | 18 AWG |
Length (Straight Wireway) | 250 ft |
Description
Portable Cord, Number of Conductors 3, Wire Size 18 AWG, Trade Designation SEOW, Jacket Material TPE, Wire Color Black, Green, White, Jacket Color Yellow, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 60A, 600V AC (OTS60)
- BRYANT Bryant BRY5266NP TECHSPEC® Straight Blade Plug, 15A, 125V, Black/White (BRY5266NP)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-16)
- EATON WIRING DEVICES 15A/125V Brwn Plast Polzd Plug (SA540B)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYF7)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 100 ft. BK (E3628)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYN3)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ5)
- ZORO SELECT 18 AWG 8 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3704)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK5)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 1000 Feet (20SS316L1000)
- Zoro Select Electrical Wire & Cable