Shop All Electrical Wire & Cable
Zoro Select
18 AWG 3 Conductor Portable Cord 600V 100 ft. BK
Mfr # E3669
Zoro # G8032491
original price:
$70.05
11% off
new price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 3
- Length 100 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E3669
- Zoro # G8032491
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 100 ft |
Wire Size (Wire and Cable) | 18 AWG |
Wire Size - Wire and Cable | 18 AWG |
Spool Length | 100 ft. |
Nominal Outside Dia. | 0.36 in |
Length (Straight Wireway) | 100 ft |
Description
Portable Cord, Number of Conductors 3, Wire Size 18 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, White, Jacket Color Black, Length 100 ft, Voltage 600 V, Nominal Outside Dia. 0.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT COMPR CONNECTOR 3/4" STEEL (2903)
- 3M 8 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN8-12R/SK)
- LUTRON Lighting Dimmer, Toggle, White, 120V (AYCL-153P-WH)
- MERSEN Fuse, GSA Series, Time Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GSA1)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYL7)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. BK (E3681)
- ZORO SELECT Portable Cord, 14 AWG, 3 Conductors, 100 ft, SJOOW, Stranded Design, CPE Rubber Jacket, Black (3045300361)
- ZORO SELECT 16 AWG 4 Conductor Carolprene Portable Cord 300V 250 ft. BK (3045300159)
- ZORO SELECT 12 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3675)
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3656)
- CAROL 18 AWG 4 Conductor Portable Cord 300V 250 ft. YL (01444.35T.05)
- Zoro Select Electrical Wire & Cable