Shop All Electrical Wire & Cable
Zoro Select
18 AWG 3 Conductor Portable Cord 300V 100 ft. BK
Mfr # E3628
Zoro # G8065845
original price:
$53.17
7% off
new price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 3
- Length 100 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E3628
- Zoro # G8065845
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 100 ft |
Spool Length | 100 ft. |
Nominal Outside Dia. | 0.3 in |
Wire Size - Wire and Cable | 18 AWG |
Wire Size (Wire and Cable) | 18 AWG |
Length (Straight Wireway) | 100 ft |
Description
Portable Cord, Number of Conductors 3, Wire Size 18 AWG, Trade Designation SJOOW, Jacket Material Rubber, Wire Color Black, Green, White, Jacket Color Black, Length 100 ft, Voltage 300 V, Nominal Outside Dia. 0.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M8 female 90° with cable, PVC 3x0.25 ye UL/CSA 5m (7000-08081-0100500)
- MALCO Malco TY6 High Leverage Tie Tool for Tightening and Cutting Cable Ties , Black, 8 1/2 in (TY6)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTW (1XUP8)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 60A, 600VAC (HBL560PS1W)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYL8)
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYK3)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3616)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 600V 250 ft. YL (2TYJ3)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. CL (E3682)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3629)
- ANCOR Green 6 AWG Tinned Copper Wire - 250' (112325)
- Zoro Select Electrical Wire & Cable