Shop All Electrical Wire & Cable
Zoro Select
18 AWG 2 Conductor Portable Cord 600V 100 ft. BK
Mfr # E3668
Zoro # G8182955
original price:
$47.85
13% off
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 2
- Length 100 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E3668
- Zoro # G8182955
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 100 ft |
Spool Length | 100 ft. |
Wire Size - Wire and Cable | 18 AWG |
Nominal Outside Dia. | 0.34 in |
Wire Size (Wire and Cable) | 18 AWG |
Length (Straight Wireway) | 100 ft |
Description
Portable Cord, Number of Conductors 2, Wire Size 18 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, White, Jacket Color Black, Length 100 ft, Voltage 600 V, Nominal Outside Dia. 0.34 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SolStateRelay, In100-240VAC, Out200-480VAC (G3NA-240B-UTU AC100-240)
- SQUARE D Molded Case Circuit Breaker, BGA Series 45A, 2 Pole, 347/600V AC, B Curve (BGA260451)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 16A Iec (LR3D16)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.531"L, Brass, PK25 (B-750-SP5)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN4)
- ZORO SELECT 18 AWG 6 Conductor Portable Cord 600V 100 ft. BK (E3670)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3631)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYK6)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYF9)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYG4)
- CHAINFLEX 18 AWG 42 Conductor Continuous Flex Control Cable 600V GN (CF5-07-42-100)
- Zoro Select Electrical Wire & Cable