Shop All Electrical Wire & Cable
Zoro Select
18 AWG 10 Conductor Portable Cord 600V 25 ft. BK
Mfr # E3637
Zoro # G7971354
original price:
$67.39
22% off
new price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 10
- Length 25 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E3637
- Zoro # G7971354
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 25 ft |
Wire Size - Wire and Cable | 18 AWG |
Nominal Outside Dia. | 0.6 in |
Wire Size (Wire and Cable) | 18 AWG |
Spool Length | 25 ft. |
Length (Straight Wireway) | 25 ft |
Description
Portable Cord, Number of Conductors 10, Wire Size 18 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Blue, Green, Green/Black, Orange, Orange/Black, Red, Red/Black, White, White/Black, Jacket Color Black, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- SQUARE D Loadctr Retaining Bracket3Ph Loadctrs (PK3MB)
- SQUARE D Miniature Circuit Breaker, HOM Series 80A, 2 Pole, 120/240V AC (HOM280)
- INTERMATIC Motor 125V For Timr Swch (WG-1570-10D)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ4)
- ZORO SELECT 16 AWG 6 Conductor Portable Cord 600V 25 ft. BK (E3640)
- ZORO SELECT 14 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3644)
- ZORO SELECT 16 AWG 2 Conductor Lamp Cord 300V 250 ft. BN (E3685)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG2)
- ZORO SELECT 16 AWG 2 Conductor Lamp Cord 300V 250 ft. BK (E3683)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 1000' Length, 0.0253" Diameter, Natural (22BCW1000)
- Zoro Select Electrical Wire & Cable