Shop All Clocks
This Product is Discontinued
Zoro Select
18" Analog Wall Clock, Black (Discontinued)
Mfr # R74BHAB989
Zoro # G4024921
Free Shipping & Returns
This Product is Discontinued
Key Features
- Display Type Arabic
- Shape Round
- Mount wall
- Includes 6 ft cord with 3 Prong Plug
- Specific Power Source 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # R74BHAB989
- Zoro # G4024921
- Country of Origin United States
- Category Clocks
Dimensions
Face Dia. | 18 in |
Cord Length | 6 ft |
Face Diameter | 18 in |
Details
Item | Analog Clock |
Display Type | Arabic |
Shape | Round |
Mount | wall |
Includes | 6 ft cord with 3 Prong Plug |
Specific Power Source | 120V |
Clock Movement Type | Manual |
Digital/Analog | Analog |
Basic Power Source | Wired |
Frame Color | Black |
Power Source | Electric |
Time Adjustment | Manual |
Voltage | 120V |
Battery Backup | No |
Product Type | Analog Clock |
Description
Wall Clock, Analog, Clock Movement Type Manual, Arabic, Shape Round, Face Dia. 18 In., Frame Color Black, Basic Power Source Electric, Mount Wall, Includes 6 ft. cord with 3 Prong Plug, Specific Power Source 120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.